Carmex

Threading Insert, 16 IR AG60 BMA


product price: $17.49
/ea
Sold in multiples of 5 for $87.45

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Thread Type Internal
  • Style Laydown
  • Insert Size 16
  • Pitch 8-48 TPI
  • Thread Profile Partial 60 Degrees
See all product information

Product Information

Dimensions

Insert Size 16
Thread Height Difference 0.0700 in
Insert Length 16.00mm

Description

Threading Insert, 16IR, Internal, Cutting Direction Right Hand, Partial Profile 60 Degrees , Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.