Shop All Threading Inserts
Carmex
Threading Insert, 16 IR 8 ACME BMA
Mfr # 16 IR 8 ACME BMA
Zoro # G3008686
product price: $16.75
/ea
Sold in multiples of 5 for $83.75
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type Internal
- Style Laydown
- Insert Size 16
- Pitch 8 TPI
- Thread Profile Acme
Product Information
- Brand Carmex
- MFR # 16 IR 8 ACME BMA
- Zoro # G3008686
- Country of Origin Israel
- Category Threading Inserts
Dimensions
Insert Size | 16 |
Insert Length | 16.00mm |
Thread Height Difference | 0.0500 in |
Description
Threading Insert, 16IR, Internal, Cutting Direction Right Hand, ACME, Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 8 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D228-8)
- GOLDBLATT INDUSTRIES PR Wood Line Blocks (G06991)
- INNOVATIVE COMPONENTS Plastic Knob Plunger, 1 In, 5/8-11, 0.44 (GP1C--SK4----21)
- MILWAUKEE TOOL 1/2" Impact Wrench w/Rocker Switch and Friction Ring Socket Retention (9071-20)
- CARMEX Threading Insert, 16 IR 11.5 NPTF BMA (16 IR 11.5 NPTF BMA)
- CARMEX Threading Insert, 16 IR 10 ACME BMA (16 IR 10 ACME BMA)
- CARMEX Threading Insert, 16 IR 11.5 NPT BMA (16 IR 11.5 NPT BMA)
- CARMEX Threading Insert, 11 IR A60 BMA (11 IR A60 BMA)
- CARMEX Threading Insert, 16 ER A60 BMA (16 ER A60 BMA)
- CARMEX Threading Insert, 16 ER 14 UN BMA (16 ER 14 UN BMA)
- ZORO SELECT Left Hand Insert, 5/8-11, PK2 (83129LH)
- Carmex Indexable Tools