Shop All Threading Inserts
Carmex
Threading Insert, 16 IR 11.5 NPTF BMA
Mfr # 16 IR 11.5 NPTF BMA
Zoro # G1482677
product price: $18.55
/ea
Sold in multiples of 5 for $92.75
$92.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type Internal
- Style Laydown
- Insert Size 16
- Pitch 11.5 TPI
- Thread Profile NPTF
Product Information
- Brand Carmex
- MFR # 16 IR 11.5 NPTF BMA
- Zoro # G1482677
- Country of Origin Israel
- Category Threading Inserts
Dimensions
Insert Size | 16 |
Insert Length | 16.00mm |
Thread Height Difference | 0.0600 in |
Description
Threading Insert, 16IR, Internal, Cutting Direction Right Hand, NPT, Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 5/8-11 (361147050)
- MILWAUKEE TOOL 1/2" Hole-Hawg Drill 300/1200 RPM (1675-6)
- WILTON C-Clamp, 3", Steel, Extra Hvy Duty, 8750 lb. (103)
- REGAL CUTTING TOOLS M6 x 1 D5 3 Flute Plug SuperTuf DM Spiral Point Tap with TiAlN (072333MS)
- CARMEX Threading Insert, 16 IR 24 UN BMA (16 IR 24 UN BMA)
- CARMEX Threading Insert, 08 IR 32 UN BMA (08 IR 32 UN BMA)
- CARMEX Threading Insert, 22 ER 5 UN BMA (22 ER 5 UN BMA)
- CARMEX Threading Insert, 16 ER 6 ACME BMA (16 ER 6 ACME BMA)
- CARMEX Threading Insert, 16 ER 8 UN BMA (16 ER 8 UN BMA)
- CARMEX Threading Insert, 16 ER AG60 BMA (16 ER AG60 BMA)
- MICRO 100 Threading Tool, 0.160" Min Bore dia, Thread Size: 27-56 (IT-160400X)
- Carmex Threading Inserts