Shop All Threading Inserts
Carmex
Threading Insert, 16 IR 11.5 NPT BMA
Mfr # 16 IR 11.5 NPT BMA
Zoro # G3417836
product price: $14.95
/ea
Sold in multiples of 5 for $74.75
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type Internal
- Style Laydown
- Insert Size 16
- Pitch 11.5 TPI
- Thread Profile NPT
Product Information
- Brand Carmex
- MFR # 16 IR 11.5 NPT BMA
- Zoro # G3417836
- Country of Origin Israel
- Category Threading Inserts
Dimensions
Insert Size | 16 |
Insert Length | 16.00mm |
Thread Height Difference | 0.0600 in |
Description
Threading Insert, 16IR, Internal, Cutting Direction Right Hand, NPT, Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4 Piece Combination Square Set With 12" 4R Blade (4901-0003)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 39/64 (SF6416ME)
- PROTO COLD CHISEL 1/2" X 12" (POJ86A7/16X12S2)
- MILWAUKEE TOOL 1/2" x 2" Annular Cutter (49-59-2050)
- CARMEX Threading Insert, 11 IR 14 NPT BMA (11 IR 14 NPT BMA)
- CARMEX Threading Insert, 16 ER 24 UN BMA (16 ER 24 UN BMA)
- CARMEX Threading Insert, 16 IR AG60 BMA (16 IR AG60 BMA)
- CARMEX Threading Insert, 16 IR 10 ACME BMA (16 IR 10 ACME BMA)
- CARMEX Threading Insert, 06 IR 28 UN BMA (06 IR 28 UN BMA)
- CARMEX Threading Insert, 16 ER 32 UN BMA (16 ER 32 UN BMA)
- MICRO 100 Threading Tool, 0.490" Min Bore dia, Overall Length: 3" (IT-490750X)
- Carmex Indexable Tools