Shop All Threading Inserts
Carmex
Threading Insert, 16 ER 11.5 NPT BMA
Mfr # 16 ER 11.5 NPT BMA
Zoro # G2176666
Sold in multiples of 5 for $126.95
$126.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Type External
- Style Laydown
- Insert Size 16
- Pitch 11.5 TPI
- Thread Profile NPT
Product Information
- Brand Carmex
- MFR # 16 ER 11.5 NPT BMA
- Zoro # G2176666
- Country of Origin Israel
- Category Threading Inserts
Dimensions
Insert Size | 16 |
Thread Height Difference | 0.0600 in |
Insert Length | 16.00mm |
Description
Threading Insert, 16ER, External, Cutting Direction Right Hand, NPT, Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING BMW/MINI/FORD 22MM X 16 PT SKT (CTA3870)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 5/64 inch (R105/64)
- VERMONT GAGE Pin Gage, Minus, 0.049 In, Black (911204900)
- MASTERCUT TOOL #9 .1960x3/4x.1960x2-1/2 2FL 118° 4 Facet Point Stub Drill (603-116)
- CARMEX Threading Insert, 16 ER 6 ACME BMA (16 ER 6 ACME BMA)
- CARMEX Threading Insert, 16 IR 10 ACME BMA (16 IR 10 ACME BMA)
- CARMEX Threading Insert, 06 IR 28 UN BMA (06 IR 28 UN BMA)
- CARMEX Threading Insert, 16 ER AG60 BMA (16 ER AG60 BMA)
- CARMEX Threading Insert, 16 ER 32 UN BMA (16 ER 32 UN BMA)
- CARMEX Threading Insert, 16 IR 14 NPT BMA (16 IR 14 NPT BMA)
- WIDIA Threading Insert, NT, (NT3RK)
- Carmex Threading Inserts