Shop All Threading Inserts
Carmex
Threading Insert, 11 IR 13 UN BMA
Mfr # 11 IR 13 UN BMA
Zoro # G1549825
product price: $14.69
/ea
Sold in multiples of 5 for $73.45
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type Internal
- Style Laydown
- Insert Size 11
- Pitch 13 TPI
- Thread Profile UN
Product Information
- Brand Carmex
- MFR # 11 IR 13 UN BMA
- Zoro # G1549825
- Country of Origin Israel
- Category Threading Inserts
Dimensions
Insert Size | 11 |
Thread Height Difference | 0.0300 in |
Insert Length | 11.00mm |
Description
Threading Insert, 11IR, Internal, Cutting Direction Right Hand, UN, Primary Material Application Stainless Steel, Steel, Inscribed Circle 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Retractable Knife, Retractable Utility (EP-120)
- KIPP Cam Lever Adjustable Size: 2 M08X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.2501108X40)
- STEEL GRIP Claw Hammer Steel 16 Oz (2258432)
- DRILL AMERICA 10.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM10.00)
- CARMEX Threading Insert, 16 ER 24 UN BMA (16 ER 24 UN BMA)
- CARMEX Threading Insert, 16 ER 14 UN BMA (16 ER 14 UN BMA)
- CARMEX Threading Insert, 22 ER 5 UN BMA (22 ER 5 UN BMA)
- CARMEX Threading Insert, 16 IR 8 ACME BMA (16 IR 8 ACME BMA)
- CARMEX Threading Insert, 08 IR 18 NPT BMA (08 IR 18 NPT BMA)
- CARMEX Threading Insert, 16 IR 11.5 NPTF BMA (16 IR 11.5 NPTF BMA)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Projection: 0.0850" (IT-3601250X)
- Carmex Indexable Tools