Shop All Threading Inserts
Carmex
Threading Insert, 08 IR 32 UN BMA
Mfr # 08 IR 32 UN BMA
Zoro # G3319556
Sold in multiples of 5 for $74.75
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type Internal
- Style Laydown
- Insert Size 08
- Pitch 32 TPI
- Thread Profile UN
Product Information
- Brand Carmex
- MFR # 08 IR 32 UN BMA
- Zoro # G3319556
- Country of Origin Israel
- Category Threading Inserts
Dimensions
Insert Size | 08 |
Thread Height Difference | 0.0200 in |
Insert Length | 8.00mm |
Description
Threading Insert, 08IR, Internal, Cutting Direction Right Hand, UN, Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 4In.-18T Airsaw Met Rec Bim 25Pk, PK25 (RBA418T25)
- CLEVELAND 5-Flute Carbide HP Square Single End Mill for Ferrous Matl CTD CEM-V2-5R Bright 3/4x3/4x2-1/4x5 (C60595)
- ZORO SELECT Vibration Isolator, 310 Lb Max, 3/8-16 (2NPG6)
- WESTWARD Transfer Punch, 23/64 In Tip, 4-7/8 In L (22N805)
- CARMEX Threading Insert, 16 IR 24 UN BMA (16 IR 24 UN BMA)
- CARMEX Threading Insert, 16 IR 10 ACME BMA (16 IR 10 ACME BMA)
- CARMEX Threading Insert, 11 IR 14 NPT BMA (11 IR 14 NPT BMA)
- CARMEX Threading Insert, 11 IR 11 UN BMA (11 IR 11 UN BMA)
- CARMEX Threading Insert, 16 ER AG60 BMA (16 ER AG60 BMA)
- CARMEX Threading Insert, 16 ER 24 UN BMA (16 ER 24 UN BMA)
- MICRO 100 Standard - Threading Tools - ACME Threads (IAT-1000-14X)
- Carmex Indexable Tools