Shop All Indexable Boring Bars
Carmex
Indexable Thread Turning Tool Holder, SIR 0375 H11, 4 in L, High Speed Steel, - Insert Shape
Mfr # SIR 0375 H11
Zoro # G2883431
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Shank Dia. 3/8"
- Cutting Direction Right Hand
- Shank Material High Speed Steel
- ANSI Code SIR 0375 H11
Product Information
- Brand Carmex
- MFR # SIR 0375 H11
- Zoro # G2883431
- Country of Origin Israel
- Category Indexable Boring Bars
Dimensions
Overall Length | 4 in |
Shank Dia. | 3/8" |
Overall Length (In.) | 4 |
Insert Cutting Edge Length | 11.00mm |
Min. Bore Dia. | 0.3800" |
Details
Item | Indexable Thread Turning Tool Holder |
Cutting Direction | Right Hand |
Shank Material | High Speed Steel |
ANSI Code | SIR 0375 H11 |
Torx Wrench | K11 |
For Use With | 11 IR Inserts |
Left/Right Hand | Right Hand |
Nomenclature | SIR0375H11 |
Shank | 3/8 |
Insert Screw | S11 |
Type | Thread Turning |
Compatible Hardware | Key K11, Screw S11 |
Cutting Application | Thread Turning |
Toolholder Style | SIR |
ISO Number | SIR 0375 H11 |
Insert Inscribed Circle | 1/4 in |
Center to Cutting Tip | 0.2800" |
Description
Indexable Thread Turning Tool Holder, SIR, Overall Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 8 Piece SAE T-Shape Hex Key Set, 2CYD3 (2CYD3)
- GUARDAIR Force 5 Trigger Repair Kit (500K02-1)
- CHICAGO-LATROBE 8PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190F Steam Oxide HSS 9/16-1IN Pouch (69860)
- HHIP Replacement Case For A 6" Caliper (4100-0030CASE)
- CARMEX Thread Mill Toolholder, SR 1500 M30, 152.40mm L, - Insert Shape (SR 1500 M30)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0625 P16, 7 in L, High Speed Steel, - Insert Shape (SIR 0625 P16)
- CARMEX Indexable Thread Turning Tool Holder, 4 in L, - Insert Shape (SER 0625 H16)
- CARMEX Indexable Thread Turning Tool Holder, SER 1000 M22, 6 in L, - Insert Shape (SER 1000 M22)
- CARMEX Boring Bar, 2 in L, Carbide (MTR 5 R0.2 L15 BXC)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0265 K08, 5 in L, High Speed Steel, - Insert Shape (SIR 0265 K08)
- HHIP SDJCR 16-3 Indexable Boring Bar (1010-1000)
- Carmex Indexable Boring Bars