Carmelli

Carmelli NG2542 Pool Table Billiard Ball Triangle Rack; Black


product price: $30.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Ensure a perfect rack time after time! This racking triangle is crafted from durable composite plastics for prolonged use. The smooth molded shape will not damage your playing surface felt when re-racking between games. Designed for regulation size 2-1/4 inch billiard balls. Measures: 11-1/8 inch each side x 1-1/4 inch high.

Features
  • Made of durable composite plastic
  • Sets balls perfectly every time
  • For use with regulation 2-1/4-in pool balls
  • Smooth molded shape
Specifications
  • Color: Black
  • Dimension: 12.375 x 11.25 x 1 in.
  • Weight: 3 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.