Shop All Outdoor Lawn Games
Carmelli
Carmelli NG1232 Shuffleboard Bowling Pin Set
Mfr # bg1232
Zoro # G404142211
product price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Carmelli
- MFR # bg1232
- Zoro # G404142211
- UPC # 672875915040
- Country of Origin China
- Category Outdoor Lawn Games
Description
Instantly turn your shuffleboard table into an mini-bowling alley. This 10-pin triangular rack is crafted from environmentally safe, durable MDF material covered in a beautiful wood grained melamine. Ensure accurate pin placement every time by inserting the solid wood bowling pins in the triangular template holes. Simply lift the rack and remove and you are ready to play. Take aim and glide your shuffleboard puck towards the pins and let the competitive fun begin (shuffleboard pucks not included). Includes free convenient storage case for easy portability.
Features- Turn one classic game into another instantly
- Durable MDF triangular pin setter
- 10 solid hardwood bowling pins
- Shuffleboard pucks not included
- Color: Natural
- Pin Setter Size: 12 x 12 x 1.75 in.
- Dimension: 14" L x 13" W x 2.25" H
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK COVERS Elegant Heavy Duty Barbecue Grill, 65"x25"x48" (LBB672748)
- LOGO BRANDS San Francisco 49ers Checkerboard Canopy (627-42C)
- ZORO APPROVED SUPPLIER Sundance Double End 120 Replacement Filter Cartridge Compatible PSD125-2000/C-8326/FC-2780 (WS.SUD2780)
- SUPER SEAL Pail Ice and Snow Melt, 30 lb. (53270)
- PLACARD Treadz Belt Swing (PL385429)
- MKF COLLECTION BY MIA K. FARROW Deer Theme Cornhole Set with bags - 8 x 24 x 48 in. (107-Deer)
- TOY TIME Toy Time Cornhole Bean Bag Toss Game, Coca Cola Can Shaped Wooden Boards with 8 Red / White Beanbags (157944UER)
- MATTEL CARD GAME MULTI 7Y+ 1PK (CDY11)
- CHAMPION SPORTS Multi-Sport Pitch Back Screen, 42"x72" (BN4272)
- CORTINA SAFETY PRODUCTS Sport Cone, 18", Pink (03-500-31)
- MKF COLLECTION BY MIA K. FARROW Plain Cornhole Set with Bags - 8 x 24 x 48 in. (101)
- Carmelli Outdoor Lawn Games