Shop All Conduit Fittings
Carlon
Meter Riser/Adapt Gry Pvc 2X24
Mfr # E954JXX
Zoro # G606890477
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material PVC
- Trade Size 2 in
Product Information
- Brand Carlon
- MFR # E954JXX
- Zoro # G606890477
- UPC # 34481322436
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 2 in |
Details
Color | Gray |
Item | Risers and Riser Caps |
Material | PVC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 1/4 in. Se Hole Strap 50PK (26214)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 60A (C25FNF360A)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 40 to 360 psi, Standard Action (31TG3EMX)
- STEREN BNC Jack Panel Mount Solder Connector (200-148)
- CARLON Elbow Conduit 90Deg Sch40 3In (UA9AL-CAR)
- CARLON 3/4In Service Entrance Cap (E998E-CAR)
- CARLON Adapter Conduit Pvc Fem 1/2In (E942DR-CTN)
- CARLON Elbow Conduit 90D Sch40 1/2In (UA9ADB-CTN)
- CARLON Fitting Conduit Wtr Tgt 1/2In (LN43DA-CTN)
- CARLON Elbow Cndt Pvc 45D Sch40 1.25 (UA7AGR-CTN)
- CANTEX Elbow, 45 Degree, 3/4 In Conduit, PVC, Standards: UL (5121004)
- Carlon Conduit Fittings