Shop All Electrical Boxes
Carlon
Electrical Box, Junction Box, PVC
Mfr # E987NR
Zoro # G806884122
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Junction Box
- Material PVC
- Length 4 in
- Width 4 in
- Depth 4 in
Product Information
- Brand Carlon
- MFR # E987NR
- Zoro # G806884122
- UPC # 34481066835
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 4 in |
Size | 4 Inches x 4 Inches x 4 Inches |
Details
Item | Electrical Box |
Box Type | Junction Box |
Material | PVC |
Color | Gray |
Application | Carlon junction box offers all the corrosion resistance and physical properties needed for direct burial applications. |
Standards | UL e11461 |
Special Functions | The first non-metallic junction box UL Listed with a NEMA 6P rating per Section 314, exception of the National Electrical Code. |
Product Type | Rigid Non-Metallic Conduit Junction Boxes |
Product Name | PLASTIC BOX |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Bracket Fitting, Ivory, PVC (5450)
- MOXA 4Port Entry-Level Usb Hub, W/ Adapter (UPort 204)
- CHAINFLEX Control Cable, Copper, 14 AWG, Jet Black (CF890-25-07)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG8)
- CARLON Electrical Box, 20 cu in, Ceiling Box, Polycarbonate, Round (B620K)
- CARLON Electrical Box, T Box, 2 Gang, PVC (E382DE)
- CARLON Electrical Box, 18 cu in, Switch Box, 1 Gang, PVC (E980DFN-CTN)
- CARLON Electrical Box, 14.5 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (BH614RP)
- CARLON Electrical Box, 32 cu in, Outlet Box, Thermoplastic, Square (B432A-UPC)
- CARLON Electrical Box, 20 cu in, Ceiling Box, Polycarbonate, Round (B620HG-UPC)
- THOMAS Electrical Box, 12 cu in, Outlet Box, 1 Gang, PVC (6710909)
- Carlon Electrical Boxes