Shop All Electrical Box Covers
Carlon
Electrical Box Cover, Round, Non-Metallic
Mfr # E97SSRC
Zoro # G0863740
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 5.69 in
- Material Non-Metallic
- Color Caramel
- Application For tile and carpet applications
Product Information
- Brand Carlon
- MFR # E97SSRC
- Zoro # G0863740
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 5.69 in |
Details
Item | Electrical Box Cover |
Shape | Round |
Material | Non-Metallic |
Color | Caramel |
Application | For tile and carpet applications |
Special Features | High impact resistant thermoplastic. |
Mounting opening | Round |
Floor maintenance | Dry |
Features | High impact resistant thermoplastic.; Compatible with standard NEMA duplex and 1-1/2 Inch NPS receptacles.; Drill points (3/8 Inch) provided for low voltage cable pass through.; 1-1/4 Inch NPS plugs may be modified to accept smaller fittings, sizes 3/8 Inch, 1/2 Inch and 1 Inch.; UL scrub water tested, approved for all types of finish flooring. |
Knockouts | 0 |
Cover mounting opening | Yes |
Standard | UL E11461 |
Description
Round Floor Box Pvc 1-1/4In Nps Cvr Car
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 8 to 13 psi, Standard Action (76576-B00000100-01)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 1.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMC-1.5-R)
- GLOBAL INDUSTRIAL 90° Gusseted Fitting, 7 Hole, Electro-Galvanized, 1-5/8 x 4 (713121)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.06", 100ft (HSTT06-C5)
- CARLON Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (E9802CN-CAR)
- CARLON Electrical Box Cover, Round, Stainless Steel (E97SSG)
- CARLON Electrical Box Cover, Round, PVC, Raised (A471RR)
- CARLON Two Door Cover, Floor Box, Stainless Steel (E97SS2D)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Plastic (E98G5FN-CAR)
- CARLON Toggle Switch Box Cover, Switch Box, 2 Gang, Square, Polycarbonate (E9G2SSNR)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E98SSCN-CAR)
- Carlon Electrical Box Covers