Shop All Electrical Box Covers
Carlon
Electrical Box Cover, Round, Non-Metallic, Duplex Receptacle
Mfr # E97DST
Zoro # G0574528
product price: $38.99
/ea
Sold in multiples of 10 for $389.90
$389.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Cover Type Duplex Receptacle
- Width 5.69 in
- Material Non-Metallic
- Standards UL E11461
Product Information
- Brand Carlon
- MFR # E97DST
- Zoro # G0574528
- UPC # 034481111993
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 5.69 in |
Details
Item | Electrical Box Cover |
Shape | Round |
Cover Type | Duplex Receptacle |
Material | Non-Metallic |
Standards | UL E11461 |
Color | Taupe |
Special Features | High impact resistant thermoplastic. |
Weight | 0.436 lb |
Application | For Carpet & Tile application |
Features | High impact resistant thermoplastic.; Compatible with standard NEMA duplex and 1-1/2 Inch NPS receptacles.; Drill points (3/8 Inch) provided for low voltage cable pass through.; 1-1/4 Inch NPS plugs may be modified to accept smaller fittings, sizes 3/8 Inch, 1/2 Inch and 1 Inch.; UL scrub water tested, approved for all types of finish flooring. |
Cover mounting opening | Yes |
Floor maintenance | Dry |
Knockouts | 0 |
Description
Round Floor Box Pvc Duplex Cvr Taupe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Punch Down Krone Blade (EPB-KR)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14CUA32AA)
- ELECTROSWITCH 600V-Ac Rotary Cam Switch (74202B)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 1.25A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMA-1.25-R)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Stainless Steel (E9761SS)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E98SSCN-CAR)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Blank (HB1BL)
- CARLON Electrical Box Cover, Round, PVC, Raised (A471RR)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, PVC, Blank (E980CN-CAR)
- CARLON Electrical Box Cover, 3 Gang, Rectangular, Non-Metallic (E9763C)
- STEEL CITY Electrical Box Cover, 1 Gang, Round, PVC (68R-CST-BRN)
- Carlon Electrical Box Covers