Shop All Electrical Box Covers
Carlon
Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic
Mfr # E98SSCN-CAR
Zoro # G507027743
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Rectangular
- Material Non-Metallic
- Color Gray
- Type Weatherproof Covers
Product Information
- Brand Carlon
- MFR # E98SSCN-CAR
- Zoro # G507027743
- UPC # 34481110798
- Country of Origin United States
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Rectangular |
Material | Non-Metallic |
Color | Gray |
Type | Weatherproof Covers |
Standard | UL E11461 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 to 130 V AC/DC, 25 A, Reversing: No (LC1D25EHE)
- REMKE Cord Grip, PG13.5 Thrd, .375-.438, Mesh (RPG-13107-E)
- COOPER WIRING EAE 6-OUTLET ADAPTER IVORY (1146V-SP)
- LEVITON 30A Locking Plug 2P 3W 250Vac L6-30P Bk/Wt (2621)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Duplex Receptacle (HB1DP)
- CARLON Electrical Box Cover, Round, Non-Metallic (E97SSRB)
- CARLON Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (E9802CN-CAR)
- CARLON Two Door Cover, Floor Box, Stainless Steel (E97SS2D)
- CARLON Toggle Switch Box Cover, Switch Box, 2 Gang, Square, Polycarbonate (E9G2SSNR)
- CARLON Electrical Box Cover, Round, Stainless Steel (E97SSG)
- BELL Electrical Box Cover, 2 Gang, Square, Aluminum, Toggle Switch (5124-5)
- Carlon Electrical Box Covers