Shop All Electrical Boxes
Carlon
Electrical Box, 32 cu in, FSE Box, 2 Gang, PVC
Mfr # E9802E-CTN
Zoro # G106884112
original price:
$12.99
1% off
new price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 cu in
- Box Type FSE Box
- Number of Gangs 2
- Material PVC
- Length 4.620 in
Product Information
- Brand Carlon
- MFR # E9802E-CTN
- Zoro # G106884112
- UPC # 34481084051
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4.620 in |
Width | 4.620 in |
Depth | 1.980 in |
Conduit Size | 3/4 in |
Details
Item | Electrical Box |
Capacity | 32 cu in |
Box Type | FSE Box |
Number of Gangs | 2 |
Material | PVC |
Color | Gray |
Volume (cu.in.) | 32 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LAD8N11)
- GROTE Pigtail, Ground Return, .180 Male (66801)
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 200A Amp Range, 600V AC/DC Volt Rating (LFR60200-3C)
- WESTEK Lamp Dimmer Full Range (6009B)
- CARLON Electrical Box, 17 cu in, Outlet Box, 1 Gang, PVC (B117RSW)
- CARLON Electrical Box, 71 cu in, Outlet Box, 4 Gang, PVC (B468R)
- CARLON Electrical Box, 18 cu in, FSC Box, 1 Gang, PVC (E981EFN-CTN)
- CARLON Electrical Box, 18 cu in, FSC Box, 1 Gang, PVC (E981DFN-CTN)
- CARLON Electrical Box, 20 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (B620KR-UPC)
- CARLON Electrical Box, 20 cu in, Outlet Box, 1 Gang, PVC (B120A-UPC)
- SOUTHWIRE Electrical Box, 30.3 cu in, Switch Box, 2 Gang, Steel (MGSB-2-UPC)
- Carlon Electrical Boxes