Shop All Conduit Fittings
Carlon
Elbow Conduit 90Deg Sch80 3In
Mfr # UB9AL-CAR
Zoro # G506889939
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Trade Size 3 in
- Material Non-Metallic
- Connector Type 90 Degrees
Product Information
- Brand Carlon
- MFR # UB9AL-CAR
- Zoro # G506889939
- UPC # 34481063285
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 3 in |
Details
Color | Gray |
Material | Non-Metallic |
Connector Type | 90 Degrees |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001SKR16H13)
- ELECTRIDUCT Furniture Power and Data Centers (PDC-SW-222-BK)
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 2P 30A (DPC-302120)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC0808G)
- CARLON A51Aeb1U Conduit 1/2 X 200 Ent (A51AEB1)
- CARLON Elbow Conduit 90D Sch40 1.5In (UA9AHB-CTN)
- CARLON Adapter Terminal Conduit 1.5In (E943HR-CTN)
- CARLON Adapter Terminal Conduit 1Inch (E943FR-CTN)
- CARLON Elbow Conduit 90D Sch40 3/4In (UA9AEB-CTN)
- CARLON Fitting Conduit Wtr Tgt 1/2In (LN43DA-CTN)
- L.H. DOTTIE L.H. Dottie 2'' Rigid Service Entrance Ell, 2PK (SLB200)
- Carlon Conduit Fittings