Shop All Conduit Clamps & Hangers
Carlon
Conduit Clamp 1/2 Clamp
Mfr # E977DC25-UPC
Zoro # G306889849
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Metallic
- H (mm) 26.4
- B (inches) 1.71
- G (inches) 0.866
- H (inches) 1.04
Product Information
- Brand Carlon
- MFR # E977DC25-UPC
- Zoro # G306889849
- UPC # 34481155515
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Trade Size (inches) | 44928 |
Size (mm) | 16 |
Details
Material | Non-Metallic |
H (mm) | 26.4 |
B (inches) | 1.71 |
G (inches) | 0.866 |
H (inches) | 1.04 |
J (inches) | 0.26 |
F (mm) | 10.6 |
F (inches) | 0.42 |
E (mm) | 3.5 |
B (mm) | 43.4 |
A (mm) | 22.6 |
D (mm) | 12.7 |
A (inches) | 0.892 |
C (inches) | 2.16 |
C (mm) | 54.8 |
D (inches) | 0.5 |
E (inches) | 0.14 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Reset Bar (ZEB-XRB)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0190" Diameter, PTFE, 600 Volts (26PTFESTRRED100)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Locking Toggle Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired Key Guide (HBL1221LG)
- WIEGMANN Mounting Foot Kit, 1.50" H, 6.00" W (N412MFKSS)
- CARLON Conduit Clamp 1 Pvc 2Hole (E977FC-CTN)
- CARLON Conduit Strap 3/4 Nm 1Hole (E978EC-CAR)
- CARLON Conduit Clamp 3/4 Clamp 20Bag (E977EC20-UPC)
- CARLON Clamp Conduit 2Hole Pvc 3/4In (E977EC-CTN)
- CARLON Strap Conduit Pvc 2Hl 1-1/2In (E977HC-CTN)
- CARLON 2-1/2In Pvc 2Hole Conduit Strap (E977KC-CAR)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-32-E-2-4)
- Carlon Conduit Clamps & Hangers