Shop All Conduit Bodies & Covers
Carlon
Body Conduit Pvc Type T 1.25In
Mfr # E983GR-CAR
Zoro # G506889885
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Metallic
- Volume (cu.in.) 32
- L3 (inches) 4.328125
- W (inches) 2.75
- Trade Size (inches) 37987
Product Information
- Brand Carlon
- MFR # E983GR-CAR
- Zoro # G506889885
- UPC # 34481066040
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Trade Size (inches) | 37987 |
Details
Material | Non-Metallic |
Volume (cu.in.) | 32 |
L3 (inches) | 4.328125 |
W (inches) | 2.75 |
H (inches) | 2.3125 |
L1 (inches) | 8.65625 |
C (inches) | 1.09375 |
L2 (inches) | 6.40625 |
Q (inches) | 2.5 |
Conduit Body Shape | T |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Combination Device Switch 15A 120 277V Dec Sw Combo Ivory (5634-I)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 120 V AC, 32 A, Reversing: Yes (LC2D32G7)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7L3741)
- EATON Circuit Breaker, CHF Series 50A, 2 Pole, 120/240V AC (CHF250)
- CARLON Body Conduit Pvc Nm Type T 1In (E983FR-CTN)
- CARLON Body Conduit Pvc Type Lb 3/4In (E986E-CTN)
- CARLON Body Conduit Pvc Type Ll 1/2In (E984D-CTN)
- CARLON Body Conduit Pvc Type C 1.25In (E987G-CAR)
- CARLON Conduit Body Pvc Type Lb 2In (E986J-CTN)
- CARLON Body Conduit Pvc Type Lr 1/2In (E985D-CTN)
- ABB Conduit Body Cover, 3/4 in., Clip On (270S)
- Carlon Conduit Bodies & Covers