Shop All Conduit Bodies & Covers
Carlon
Body Conduit Pvc Type Lb 1.5In
Mfr # E986HR
Zoro # G506889861
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1-1/2 in
- Material PVC
- Application For use with Schedule 40 and 80 Conduit
- Color Gray
- Standards UL e11461
Product Information
- Brand Carlon
- MFR # E986HR
- Zoro # G506889861
- UPC # 34481065456
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1-1/2 in |
Details
Material | PVC |
Application | For use with Schedule 40 and 80 Conduit |
Color | Gray |
Standards | UL e11461 |
Product Type | Type LB Conduit Body |
Special Functions | Textured lids |
Product Name | PLASTIC FITTINGS |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE WHOLESALE RJ45 Strain Relief Boots- Gray, 50PK (SR-8P8C-GY)
- A E S INDUSTRIES HOSE FERRULE 5/8" (AD7327)
- NVENT HOFFMAN Elbows, 8.00x8.00, Gray, Steel 90-Degree (F88LE9B)
- AMPHENOL M805 5C 512 PIN PLUG THRD (2M80500216NF185PA)
- CARLON Body Conduit Pvc Type Lr 1/2In (E985D-CTN)
- CARLON Body Conduit Pvc Type T 3/4In (E983E-CTN)
- CARLON Body Conduit Pvc Type Ll 1/2In (E984D-CTN)
- CARLON Body Conduit Pvc Type Lb 1/2In (E986D-CTN)
- CARLON Body Conduit Pvc Type C 1Inch (E987F-CAR)
- CARLON Body Conduit Pvc Type T 1/2In (E983D-CTN)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in. Hub, JB Series (JBK-50)
- Carlon Conduit Bodies & Covers