Shop All Conduit Bodies & Covers
Carlon
Body Conduit Pvc Type C 1Inch
Mfr # E987F-CAR
Zoro # G906889874
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1 in
- Material PVC
- Standards UL e11461
- Color Gray
- Application For use with Schedule 40 and 80 Conduit
Product Information
- Brand Carlon
- MFR # E987F-CAR
- Zoro # G906889874
- UPC # 34481065036
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Details
Material | PVC |
Standards | UL e11461 |
Color | Gray |
Application | For use with Schedule 40 and 80 Conduit |
Product Type | Type C Conduit Body |
Special Functions | Textured lids |
Product Name | PLASTIC FITTINGS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Heat-Shrink Fork Terminal #6 Stud PK25 (5WHJ5)
- POWERZONE Cord Ext White 3Out 9Ft Office (OR890609)
- BERGEN INDUSTRIES Power Cord, 3-Wire, 15A, 9 ft, SJTW, 14/3 (PS915143)
- ZORO SELECT 2 Wire Industrial Straight Blade Plug 125VAC 15A (9754NS)
- CARLON Body Conduit Pvc Type Lr 1/2In (E985D-CTN)
- CARLON Body Conduit Pvc Type Lb 3/4In (E986E-CTN)
- CARLON Body Conduit Pvc Type T 1.25In (E983GR-CAR)
- CARLON Body Conduit Pvc Type C 1.25In (E987G-CAR)
- CARLON Body Conduit Pvc Type Lb 3Inch (E986L)
- CARLON Body Conduit Pvc Nm Type T 1In (E983FR-CTN)
- APPLETON ELECTRIC Conduit Outlet Body, X, 1 In. (GRX100-A)
- Carlon Conduit Bodies & Covers