Shop All Mops
Carlisle Foodservice
X-Large Narrow Mop, Cut-End, Natural, PK12
Mfr # 36973200
Zoro # G3979188
product price: $98.95
/pk 12, $8.25/ea
Free Shipping & Returns
$98.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color natural
- Handle Material No Handle
- Mop End Type Cut
- Width 1-1/4"
- End Type Cut
Product Information
- Brand Carlisle Foodservice
- MFR # 36973200
- Zoro # G3979188
- UPC # 17183439602
- Country of Origin Honduras
- Category Mops
Dimensions
Width | 1-1/4" |
Length | 18" |
Overall Length | 18 in |
Details
Mop Head Color | natural |
Handle Material | No Handle |
Mop End Type | Cut |
Item | X-Large 32 Narrow Natural Yarn Mop,PK12 |
End Type | Cut |
Material | Cotton |
Color | natural |
Launderable | No |
Connection Type | Quick Release/Quick Change |
Description
X-Large 32 Narrow Natural Yarn Mop,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS General Purpose Hand Pad Green, 10PK (7135B)
- KRAFT TOOL Refill Blade for Squeegee, Rubber, 18" (GG223-03)
- GLOBAL INDUSTRIAL Round Slatted Trash Can, Black, Steel (260803BK)
- GLAD GLAD BAG 13GAL 45CT DRAW (78362)
- CARLISLE FOODSERVICE Large Looped-End Wet Mop, PK12, 369424B00 (369424B00)
- CARLISLE FOODSERVICE Flat Mop Head, PK12, 363367000 (363367000)
- CARLISLE FOODSERVICE Flat Mop Head, PK12, 363351900 (363351900)
- CARLISLE FOODSERVICE Large Looped-End Wet Mop, PK12, 369454B14 (369454B14)
- CARLISLE FOODSERVICE Microfiber Wet Mop Pad 18 - Blue (363321814)
- CARLISLE FOODSERVICE Looped-End Wet Mop, Blue, Microfiber, PK12, 36942014 (36942014)
- GOLDEN STAR 5 in x 18 in Disposable Dust Mop, Gray, PK3 (ADC18W-3PK)
- Carlisle Foodservice Mops