Shop All Serving Utensils
Carlisle Foodservice
Utility Tong, Black, 11.75 In, PK12
Mfr # 471203
Zoro # G4405204
original price:
$64.15
11% off
new price: $56.59
/pk 12, $4.72/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Heat Plastic
- Dishwasher Safe Yes
- NSF Certified Yes
- Temp. Resistance (Deg. F) 300 Degrees F
- Overall Length (In.) 11 3/4 in
Product Information
- Brand Carlisle Foodservice
- MFR # 471203
- Zoro # G4405204
- UPC # 077838836231
- Country of Origin Mexico
- Category Serving Utensils
Dimensions
Overall Length (In.) | 11 3/4 in |
Overall Width (In.) | 1 1/2 in |
Details
Item | Serving Tongs |
Material | High Heat Plastic |
Dishwasher Safe | Yes |
Color | Black |
NSF Certified | Yes |
Temp. Resistance (Deg. F) | 300 Degrees F |
Product Type | Serving Tongs |
Coated Handle | No |
Maximum Temperature | 300 Degrees F |
Locking | No |
Description
Serving Tongs, Coated Handle No, Dishwasher Safe Yes, Product Type Serving Tongs, Locking No, Maximum Temperature 300 Degrees F, Overall Length 11 3/4 in, Overall Width 1 3/4 in, NSF Certified Yes, Color Black, Blade Material Plastic, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMBER-EURODIB Overflow Effe/Elle 1280 (200180)
- APW WYOTT Strain Relief Bushing (APW2K-89111)
- GARLAND Ignition Module (4529434)
- APW WYOTT Regulator, 40A, 208V (AS-1137202)
- CARLISLE FOODSERVICE Utility Tong, Red, 11.75 In, PK12 (471205)
- CARLISLE FOODSERVICE Spatula w/Plastic Handle, 13.5", Wht, PK6 (4035002)
- CARLISLE FOODSERVICE PourPlus Store N Pour Spout, 3.5", PK12 (PS20402)
- CARLISLE FOODSERVICE Telescoping Poly Wool Duster, 52-81", PK12 (36315600)
- CARLISLE FOODSERVICE Solid Spoon, Black, 8 In, PK12 (445003)
- CARLISLE FOODSERVICE Dvde Glss Rack Ext, 1.78", Blu, 49 Comp, PK6 (RE4914)
- RUBBERMAID COMMERCIAL Bouncer Bar/Utility Scoop, 32oz, Clear (FG288400CLR)
- Carlisle Foodservice Serving Utensils