Shop All Drinking Glasses
Carlisle Foodservice
Tumbler, Stackable, 16 oz., Blue, PK72
Mfr # 521654
Zoro # G4410901
product price: $100.99
/pk 72, $1.40/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stackable
- Capacity 16 fl oz
- Size 16 oz.
- Color Blue
- Overall Height 5 1/2 in
Product Information
- Brand Carlisle Foodservice
- MFR # 521654
- Zoro # G4410901
- UPC # 077838842201
- Country of Origin United States
- Category Drinking Glasses
Dimensions
Size | 16 oz. |
Overall Height | 5 1/2 in |
Diameter | 3 1/4 in |
Details
Item | Tumbler |
Type | Stackable |
Capacity | 16 fl oz |
Color | Blue |
Material | SAN |
For Use With | Buffets, Casual Dining |
Product Type | Tumbler |
Pattern | Stackable |
NSF Certified | Yes |
Description
Tumbler, Product Type Tumbler, Capacity 16 fl oz, Color Blue, Diameter 3 1/4 in, For Use With Buffets, Casual Dining, Material SAN, Overall Height 5 1/2 in, NSF Certified Yes, Pattern Stackable, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Silicone Jar Opener - Red (SJO-RD)
- DETEX Alarm, Exit , Detex Value Srs (V40XEBXCD)
- BASICWISE Small BPA-Free Plastic Food Containers with Airtight Spout Lid, PK 2 (QI003437)
- FILTER EXPRESS OPTIPURE Cto-10 Fx Replc Cart (252-20110)
- CARLISLE FOODSERVICE Tumbler, Clear, 9 1/5 fl oz Cap. (550607)
- CARLISLE FOODSERVICE Tumbler, 22 oz., Clear, PK24 (582207)
- CARLISLE FOODSERVICE SAN Plastic Tumbler, 20 oz., Blue, PK72 (522054)
- CARLISLE FOODSERVICE Tumbler, Ruby, 12 oz. Capacity, PK6 (521210)
- CARLISLE FOODSERVICE SAN Tumbler, 14 oz., Clr, PK24 (581407)
- CARLISLE FOODSERVICE Tumbler (402007)
- LOGO BRANDS Pittsburgh Pirates Yellow 16oz Pint Glass (523-G16P-1A)
- Carlisle Foodservice Drinking Glasses