Shop All Drinking Glasses
Carlisle Foodservice
Tumbler, 12 oz., Clear, PK24
Mfr # 5512GR07
Zoro # G4410831
product price: $84.99
/pk 24, $3.54/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12 oz
- Size 12 oz.
- Color Clear
- Overall Height 4.87 in
- Diameter 2.68 in
Product Information
- Brand Carlisle Foodservice
- MFR # 5512GR07
- Zoro # G4410831
- UPC # 077838834381
- Country of Origin China
- Category Drinking Glasses
Dimensions
Size | 12 oz. |
Overall Height | 4.87 in |
Diameter | 2.68 in |
Outside Diameter | 2 5/8 in |
Details
Item | Tumbler |
Capacity | 12 oz |
Color | Clear |
Material | SAN |
Product Type | Tumbler |
NSF Certified | No |
Pattern | Pebble Optic |
Description
Tumbler, Outside Diameter 2 5/8 in, Overall Width Not Applicable, Product Type Tumbler, Capacity 12 fl oz, Color Clear, Diameter 2 5/8 in, Material SAN, Overall Depth Not Applicable, Overall Height 4 7/8 in, Overall Length Not Applicable, NSF Certified No, Pattern Pebble Optic, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NABISCO Nabisco Original Triscuit Crackers 12.5 oz., PK12 (05169)
- VULCAN HART Motor, Convection Oven - Dual Voltage (419730-00001)
- ALLIANCE BELT 1854 PK8 PKG (226/00133/00P)
- CADCO Buffet Server, w/ Rolltop Lids, 2 Pans (WTBS-2RT)
- CARLISLE FOODSERVICE SAN Plastic Tumbler, 12 oz., Clear, PK24 (5212-207)
- CARLISLE FOODSERVICE Tumbler, Stackable, 12 oz., Blue, PK72 (5212GR54)
- CARLISLE FOODSERVICE Tumbler (110807)
- CARLISLE FOODSERVICE SAN Plastic Tumbler, 20 oz., Blue, PK72 (522054)
- CARLISLE FOODSERVICE Tumbler, Clear, 9 1/5 fl oz Cap. (550607)
- CARLISLE FOODSERVICE Tumbler, Clear, 16 fl oz Cap. (5216-207)
- JACK DANIELS Bottle Logo Barrel Shot Glass (46603)
- Carlisle Foodservice Drinking Glasses