Shop All Drinking Glasses
Carlisle Foodservice
Tumbler
Mfr # 111007
Zoro # G409112691
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material SAN
- NSF Certified No
- Product Type Tumbler
- Outside Diameter 2 7/8 in
Product Information
- Brand Carlisle Foodservice
- MFR # 111007
- Zoro # G409112691
- UPC # 77838202241
- Country of Origin Mexico
- Category Drinking Glasses
Dimensions
Outside Diameter | 2 7/8 in |
Details
Item | Tumbler |
Color | Clear |
Material | SAN |
NSF Certified | No |
Product Type | Tumbler |
Pattern | Bistro |
Description
Tumbler, Outside Diameter 2 7/8 in, Overall Width 2 7/8 in, Product Type Tumbler, Capacity 10.5 fl oz, Color Clear, Diameter 2 7/8 in, Material SAN, Overall Depth Not Applicable, Overall Height 4 in, Overall Length 2 7/8 in, NSF Certified No, Pattern Bistro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Kit Caster 6 Nyl Swive (H17013)
- LANG Infinite Switch, M-Series (2E-30305-06)
- WOOD STONE Power Board, #7000-1323 (7000-1323)
- HASTINGS HOME Hastings Home 3-Piece Set Bamboo Cutting Boards (855142CSZ)
- CARLISLE FOODSERVICE SAN Plastic Tumbler, 20 oz., Blue, PK72 (522054)
- CARLISLE FOODSERVICE Tumbler (402007)
- CARLISLE FOODSERVICE Tumbler (110807)
- CARLISLE FOODSERVICE Tumbler, Stackable, 12 oz., Blue, PK72 (5212GR54)
- CARLISLE FOODSERVICE Tumbler, Clear, 5 oz. Capacity, PK12 (5501-807)
- CARLISLE FOODSERVICE SAN Plastic Tumbler, 12 oz., Clear, PK24 (5212-207)
- RAVENSCROFT CRYSTAL Ravenscroft Crystal W6462 Vintage Port- Set of 4 (W6462)
- Carlisle Foodservice Drinking Glasses