Shop All Cart, Truck & Dolly Parts
Carlisle Foodservice
Tube Tire
Mfr # 320200
Zoro # G6120795
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.5
- Overall Width 4.1
- Material Butyl Rubber
- Color Black
- Features Valve Style TR87; Also fits tire sizes11 x 4.00 - 5
Product Information
- Brand Carlisle Foodservice
- MFR # 320200
- Zoro # G6120795
- Country of Origin Multiple
- Category Cart, Truck & Dolly Parts
Dimensions
Overall Length | 3.5 |
Overall Width | 4.1 |
Size | 4.10/3.50 - 5 |
Depth | 3.5 |
Inside Diameter | 5 |
Outside Diameter | 4.1 |
Details
Material | Butyl Rubber |
Color | Black |
Item | Tube Tire |
Features | Valve Style TR87; Also fits tire sizes11 x 4.00 - 5 |
Includes | Valve TR87-10mm Off Center |
Weight | 0.6 |
For Use With | Inner Tube for Mowers and Trailors |
Finish | Matte |
Shape | Round |
Application | Inner Tube |
Description
Tube Tire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON CASTERS Hamilton® Duralast„¢ Wheel 4 x 2 - 1/2" Ball Bearing (W-420-DB-1/2)
- ZORO SELECT Swivel Stem Caster, Polyolfin, 4 in, 150 lb (20TM46)
- GLOBAL EQUIPMENT Adjustable Safety Swing Gate, 24"-40"W Opening, Yellow (SSG2440Y)
- ADB HOIST RINGS Hoist Ring, Weld-On, WMHR, 5000 lb. (36640)
- CARLISLE FOODSERVICE Straight Rib Tire (5181861)
- CARLISLE FOODSERVICE Turf Saver Tire (5110251)
- CARLISLE FOODSERVICE Tube Tire (320250)
- CARLISLE FOODSERVICE Tube Tire (320080)
- CARLISLE FOODSERVICE Turf Saver Tire (5111851)
- CARLISLE FOODSERVICE Turf Saver Tire (5110951)
- B & P MANUFACTURING Nose Plate, Aluminum, 18 in. x 7-1/2 in. (2002-CA2)
- Carlisle Foodservice Cart, Truck & Dolly Parts