Shop All Cart, Truck & Dolly Parts
Carlisle Foodservice
Tube Tire
Mfr # 320120
Zoro # G6120731
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4
- Overall Width 3.5
- Material Butyl Rubber
- Color Black
- Size 3.50/4.00 - 8
Product Information
- Brand Carlisle Foodservice
- MFR # 320120
- Zoro # G6120731
- UPC # 33259396464
- Country of Origin Multiple
- Category Cart, Truck & Dolly Parts
Dimensions
Overall Length | 4 |
Overall Width | 3.5 |
Size | 3.50/4.00 - 8 |
Depth | 4 |
Inside Diameter | 8 |
Outside Diameter | 3.5 |
Details
Material | Butyl Rubber |
Color | Black |
Item | Tube Tire |
Includes | Valve TR13-On Center |
Features | Valve Style TR13 |
Weight | 0.5 |
For Use With | Inner Tube for Mowers and Trailors |
Application | Inner Tube |
Shape | Round |
Finish | Matte |
Description
Tube Tire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 10 ft L, 2 in W, Nylon, Yellow (EEF4-902-10)
- ALBION 8" X 2" Rubber Pneumatic Swivel Caster, No Brake, Loads Up To 210 lb (16SF08227S)
- ZORO SELECT Hopper Lid, Red, Hinged, Fits 2 cu. yd. (20033 RED)
- HAMILTON Rigid Caster Hs 6X2 Ergo-Tech (R-HS-62EMB)
- CARLISLE FOODSERVICE Turf Master Multi-Trac Tire (5114011)
- CARLISLE FOODSERVICE Tube Tire (320020)
- CARLISLE FOODSERVICE Sawtooth Tire (5190261)
- CARLISLE FOODSERVICE Turf Master Multi-Trac Tire (5112521)
- CARLISLE FOODSERVICE Chevron Tire AT101 (599044)
- CARLISLE FOODSERVICE Tube Tire (320200)
- DAYTON Load Wheel Kit (MHAC04G)
- Carlisle Foodservice Cart, Truck & Dolly Parts