Shop All Cart, Truck & Dolly Parts
Carlisle Foodservice
Tube Tire
Mfr # 320080
Zoro # G6120777
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4
- Overall Width 11
- Material Butyl Rubber
- Color Black
- Includes Valve TR87-20mm Off Center
Product Information
- Brand Carlisle Foodservice
- MFR # 320080
- Zoro # G6120777
- UPC # 33259396495
- Country of Origin Multiple
- Category Cart, Truck & Dolly Parts
Dimensions
Overall Length | 4 |
Overall Width | 11 |
Size | 11x4.00 - 5 |
Depth | 4 |
Outside Diameter | 11 |
Inside Diameter | 5 |
Details
Material | Butyl Rubber |
Color | Black |
Item | Tube Tire |
Includes | Valve TR87-20mm Off Center |
Features | Valve Style TR87 |
Weight | 0.5 |
Finish | Matte |
Application | Inner Tube |
For Use With | Inner Tube for Mowers and Trailors |
Shape | Round |
Description
Tube Tire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post Sleeve, 60 In H, Yellow with No Tape (4502YN)
- CONDOR Adjstbl Sfety Gate, Sfty Yellw Pwder Coat (31TT69)
- JAMCO Supply Cart, 20 ga. Stainless Steel, 4 Shelves, 600 lb (ZX236U503)
- ZORO SELECT Replacement Tire, 13 In. (MH1NWV2G)
- CARLISLE FOODSERVICE Tube Tire (320120)
- CARLISLE FOODSERVICE Tube Tire (320200)
- CARLISLE FOODSERVICE Turf Saver Tire (5111851)
- CARLISLE FOODSERVICE Straight Rib Tire (5181861)
- CARLISLE FOODSERVICE Turf Saver Tire (5110951)
- CARLISLE FOODSERVICE Sawtooth Tire (5190261)
- DAYTON Shelf, SS 24D X 36 InW (MH2436SSG)
- Carlisle Foodservice Cart, Truck & Dolly Parts