Shop All Buckets & Mop Pails
Carlisle Foodservice
Tote Box, Yellow, Polyethylene
Mfr # N4401104
Zoro # G9039073
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 15 in
- Overall Height (In.) 7 in
- For Use With Mfr. No. N4401204
- Material Polyethylene
- Type Color Coded
Product Information
- Brand Carlisle Foodservice
- MFR # N4401104
- Zoro # G9039073
- UPC # 077838866634
- Country of Origin Mexico
- Category Buckets & Mop Pails
Dimensions
Overall Width (In.) | 15 in |
Overall Height (In.) | 7 in |
Overall Length (In.) | 20 in |
Overall Depth (In.) | 7 in |
Details
Color | Yellow |
Item | Tote Box |
For Use With | Mfr. No. N4401204 |
Material | Polyethylene |
Type | Color Coded |
Features | Different Colors for HACCP Zone Use, NSF STD 2 |
Handle Color | Yellow |
Handle | yes |
Handle Type | Comfort Curve(TM) |
Product Type | Tote Box |
Minimum Temperature | 32 Degrees F |
Dishwasher Safe | No |
Maximum Temperature | 160 Degrees F |
Graduated | No |
Includes Handle | Yes |
Microwaveable | No |
Freezer Safe | No |
NSF Certified | Yes |
Compatible Container Manufacturer Part Number | N4401204 |
Description
Tote Box, Capacity 30 qt, Color Yellow, Material Polyethylene, Overall Height 7 in, Overall Length 15 1/2 in, Overall Width 21 1/2 in, NSF Certified Yes, Compatible Container Grainger Part Number 35FT16, Compatible Container Manufacturer Part Number N4401204, Dishwasher Safe No, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature 32 Degrees F, Freezer Safe No, Product Type Tote Box, Graduated No, Includes Handle Yes, Inside Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOLAB FOOD SAFETY 6 qt Red Sanitizer Bucket (60503-12-31)
- BRAWNY Brawny Pick-A-Size Sheets Paper Towels, 2 Ply (44373)
- STANLEY Blue Cloth Reuseable Filter, w/Clamp Ring, Dry, Reusable (25-1201)
- GEORGIA-PACIFIC Tissue, Bath, Jumbo, 2Ply, PK8, 8 PK (13728)
- CARLISLE FOODSERVICE Tote Box, Gray, Polyethylene (N4401123)
- CARLISLE FOODSERVICE Tote Box, White, Polyethylene (N4401102)
- CARLISLE FOODSERVICE Tote Box, Black, Polyethylene (N4401103)
- CARLISLE FOODSERVICE Tote Box, Blue, Polypropylene (N4401214)
- CARLISLE FOODSERVICE Tote Box, Gray, Polyethylene (N4401023)
- CARLISLE FOODSERVICE Tote Box, Blue, Polyethylene (N4401014)
- PURAPAIL Pail Utility 6 qt. Red Sanitizing, PK12 (5506-6S)
- Carlisle Foodservice Floor Mops, Buckets & Wringers