Shop All Buckets & Mop Pails
Carlisle Foodservice
Tote Box, Yellow, Polyethylene
Mfr # N4401004
Zoro # G9038994
original price:
$17.55
8% off
new price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Yellow
- For Use With Mfr. No. N4401204
- Features Different Colors for HACCP Zone Use, NSF STD 2
- Type Color Coded
- Overall Depth (In.) 5 in
Product Information
- Brand Carlisle Foodservice
- MFR # N4401004
- Zoro # G9038994
- UPC # 077838866559
- Country of Origin Mexico
- Category Buckets & Mop Pails
Dimensions
Overall Depth (In.) | 5 in |
Overall Length (In.) | 20 in |
Overall Height (In.) | 5 in |
Overall Width (In.) | 15 in |
Details
Color | Yellow |
Item | Tote Box |
Handle Color | Yellow |
For Use With | Mfr. No. N4401204 |
Features | Different Colors for HACCP Zone Use, NSF STD 2 |
Type | Color Coded |
Handle Type | Comfort Curve(TM) |
Handle | yes |
Material | Polyethylene |
Product Type | Tote Box |
Compatible Container Manufacturer Part Number | N4401204 |
Minimum Temperature | 32 Degrees F |
Maximum Temperature | 160 Degrees F |
Includes Handle | Yes |
Graduated | No |
Freezer Safe | No |
Dishwasher Safe | No |
Microwaveable | No |
NSF Certified | Yes |
Description
Tote Box, Capacity 22 qt, Color Yellow, Material Polyethylene, Overall Height 5 in, Overall Length 20 in, Overall Width 15 in, NSF Certified Yes, Compatible Container Grainger Part Number 35FT16, Compatible Container Manufacturer Part Number N4401204, Dishwasher Safe No, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature 32 Degrees F, Freezer Safe No, Product Type Tote Box, Graduated No, Includes Handle Yes, Inside Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Vacuum Bag, 10 PK (1406905020)
- NOBLES Washer, Flat (32505)
- MILWAUKEE TOOL AIR-TIP Conduit Line Puller Kit Attachment for Wet/Dry Shop Vacuums (49-90-2024)
- QUICKIE 24 Comm Push Broom (857FGSU)
- CARLISLE FOODSERVICE Tote Box, Blue, Polyethylene (N4401014)
- CARLISLE FOODSERVICE Tote Box, Black, Polyethylene (N4401003)
- CARLISLE FOODSERVICE Tote Box, White, Polyethylene (N4401002)
- CARLISLE FOODSERVICE Tote Box, Gray, Polyethylene (N4401123)
- CARLISLE FOODSERVICE Tote Box, Black, Polyethylene (N4401103)
- CARLISLE FOODSERVICE Tote Box, Yellow, Polypropylene (N4401204)
- OTHER PRODUCT BRANDS Stainless Steel Pail 6 QUART (3699-6)
- Carlisle Foodservice Floor Mops, Buckets & Wringers