Shop All Squeegees
Carlisle Foodservice
Str Red Gum Rbbr Floor Squeegee, 36", PK6
Mfr # 4007700
Zoro # G3146722
product price: $262.99
/pk 6, $43.83/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Shape Straight
- Material Red Gum Rubber
- Application Use on Large Floor Areas with Medium Flexibility
- Squeegee Frame Material Steel
Product Information
- Brand Carlisle Foodservice
- MFR # 4007700
- Zoro # G3146722
- UPC # 85404148732
- Country of Origin Canada
- Category Squeegees
Dimensions
Width | 36" |
Details
Item | Str Red Gum Rbbr Floor Squeegee,36",Package Quantity 6 |
Squeegee Blade Shape | Straight |
Material | Red Gum Rubber |
Application | Use on Large Floor Areas with Medium Flexibility |
Squeegee Frame Material | Steel |
Description
Str Red Gum Rbbr Floor Squeegee,36 In.,Package Quantity 6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Essential C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 12 PK (01510)
- GEN Jumbo, Continuous Sheets, White, 12 PK (1516)
- HOWARD Polish Furniture Orng Oil 16Oz (ORS016)
- GOJO 5,000 mL Personal Soaps 2 PK (7520-02)
- CARLISLE FOODSERVICE Str Red Gum Rbbr Floor Squeegee, 18", PK6 (4007500)
- CARLISLE FOODSERVICE Dbl Foam Neoprene Floor Squeegee, 24", PK6 (4008200)
- CARLISLE FOODSERVICE Moss Foam Rubber Squeegee, 22", Blk, PK10 (36622200)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Red, PK6 (3656805)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Green, PK6 (3656809)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Yllw, PK6 (3656804)
- ETTORE Complete Golden Glove Stripwasher 14 Inch (4314, 51014)
- Carlisle Foodservice Squeegees