Shop All Squeegees
Carlisle Foodservice
Str Red Gum Rbbr Floor Squeegee, 18", PK6
Mfr # 4007500
Zoro # G3146643
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Shape Straight
- Material Red Gum Rubber
- Application Use on Large Floor Areas with Medium Flexibility
- Squeegee Frame Material Steel
Product Information
- Brand Carlisle Foodservice
- MFR # 4007500
- Zoro # G3146643
- UPC # 85404148718
- Country of Origin Canada
- Category Squeegees
Dimensions
Width | 18" |
Details
Item | Str Red Gum Rbbr Floor Squeegee,18",Package Quantity 6 |
Squeegee Blade Shape | Straight |
Material | Red Gum Rubber |
Application | Use on Large Floor Areas with Medium Flexibility |
Squeegee Frame Material | Steel |
Description
Str Red Gum Rbbr Floor Squeegee,18 In.,Package Quantity 6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Liquid Air Freshener, 2.5L Bottle, 2 PK (101109734)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, X70, Jumbo Roll, Heavy Absorbency, 12 1/2 in x 13 1/2 in Sheets, 870 Sheets, White (41600)
- GLOBAL INDUSTRIAL Rectangle Black, Plastic (261748BK)
- SCRUBBING BUBBLES Mrs. Meyer's Clean Day Mint Scent Liquid Dish Soap 16 oz 1 pk (70349)
- CARLISLE FOODSERVICE Str Red Gum Rbbr Floor Squeegee, 36", PK6 (4007700)
- CARLISLE FOODSERVICE Solid Rubber Squeegee, 20in, Blue, PK6 (3656714)
- CARLISLE FOODSERVICE Solid Rubber Squeegee, 20in, Red, PK6 (3656705)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Blk, PK6 (3656803)
- CARLISLE FOODSERVICE Dbl Foam Squeegee, 18", Red, PK6 (4156705)
- CARLISLE FOODSERVICE Dbl Foam Neoprene Floor Squeegee, 18", PK6 (4008100)
- ETTORE Complete Pro Microfiber Stripwasher 18 Inch (1618, 40018)
- Carlisle Foodservice Squeegees