Shop All Food Containers
Carlisle Foodservice
StorPlus Lock-Tight Lid, Clear, PK6
Mfr # 1064702
Zoro # G7262814
product price: $111.99
/pk 6, $18.67/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 26 in
- Overall Width (In.) 18 in
- Color White
- Material Polyethylene
- For Use With 18 x 26 in Containers
Product Information
- Brand Carlisle Foodservice
- MFR # 1064702
- Zoro # G7262814
- UPC # 077838839003
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Length (In.) | 26 in |
Overall Width (In.) | 18 in |
Overall Height (In.) | 1 1/3 in |
Overall Width | 18 in |
Overall Height | 1 1/4 in |
Overall Length | 26 in |
Details
Color | White |
Material | Polyethylene |
Item | Food Storage Container Lid |
For Use With | 18 x 26 in Containers |
Product Type | Food Storage Container Lid |
Microwaveable | No |
Freezer Safe | No |
Includes Handle | No |
NSF Certified | Yes |
Minimum Temperature | 32 Degrees F |
Graduated | No |
Includes Lid | Yes |
Dishwasher Safe | No |
Maximum Temperature | 160 Degrees F |
Description
Food Storage Container Lid, Color White, Material Polyethylene, Overall Height 1 1/4 in, Overall Length 26 in, Overall Width 18 in, NSF Certified Yes, Dishwasher Safe No, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature 32 Degrees F, Overall Diameter Not Applicable, Freezer Safe No, Product Type Food Storage Container Lid, Graduated No, Lid Color White, Includes Lid Yes, Includes Handle No, Inside Diameter Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXX AIR MAXXAIR 00-04002K MAXXFAN Plus w/ 4-Speed Fan and Manual Opening (00-04002K)
- BIGELOW Green Tea with Pomegranate Tea Bags, 28PK (11010363)
- ADCRAFT 36 in French Whip (FWE-36)
- GOLDEN RECIPE Golden Recipe Snack Mix Southwest Cashew Blend 4.75 oz., PK8 (7691)
- CARLISLE FOODSERVICE Food Crock, 2 Qt Cap, Black, Incl. Coaster (CM103003)
- CARLISLE FOODSERVICE Food Crock, 2 Qt Cap, White, Incl. Coaster (CM103002)
- CARLISLE FOODSERVICE Food Storage Box, 26x18x15, Clear, PK3 (1062407)
- CARLISLE FOODSERVICE Food Storage Container, 2 qt, Clear (1195007)
- CARLISLE FOODSERVICE StorPlus Storage Container, PK6 (1063202)
- CARLISLE FOODSERVICE Food Containers w/Lids, 4 qt, Clear, PK3 (11951-307)
- BASICWISE White Plastic Storage Food Holder Containers, with a Measuring Cup and Wheels, Large, PK 2 (QI004138L.2)
- Carlisle Foodservice Food Containers