Shop All Food Containers
Carlisle Foodservice
StorPlus Lid, See-Thru, PK12
Mfr # ST158730
Zoro # G7152223
product price: $40.19
/pk 12, $3.35/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 8 2/3 in
- Overall Width (In.) 8 2/3 in
- Color Clear
- Material Polyethylene
- Overall Height (In.) 1/4 in
Product Information
- Brand Carlisle Foodservice
- MFR # ST158730
- Zoro # G7152223
- UPC # 077838837443
- Country of Origin Mexico
- Category Food Containers
Dimensions
Overall Length (In.) | 8 2/3 in |
Overall Width (In.) | 8 2/3 in |
Overall Height (In.) | 1/4 in |
Overall Width | 8 5/8 in |
Overall Length | 8 5/8 in |
Overall Height | 1/4 in |
Details
Color | Clear |
Material | Polyethylene |
Item | Food Storage Container Lid |
For Use With | 6 and 8 qt Square Containers |
Product Type | Food Storage Container Lid |
Dishwasher Safe | Yes |
Freezer Safe | No |
Maximum Temperature | 160 Degrees F |
Includes Lid | Yes |
NSF Certified | No |
Minimum Temperature | 32 Degrees F |
Includes Handle | No |
Microwaveable | No |
Graduated | No |
Description
Food Storage Container Lid, Capacity 8 qt, Color Clear, Material Polyethylene, Overall Height 1/4 in, Overall Length 8 5/8 in, Overall Width 8 5/8 in, NSF Certified No, Dishwasher Safe Yes, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature 32 Degrees F, Overall Diameter Not Applicable, Freezer Safe No, Product Type Food Storage Container Lid, Graduated No, Lid Color Clear, Includes Lid Yes, Includes Handle No, Inside Diameter Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 60"W Stainless 18 Gauge Work Table - Undershelf (NH-WT-2460-GG)
- MANITOWOC Agitator Pin (5010452)
- KNG Lg Childs Black Chef Coat (2136BLKKL)
- BROAN Range Hood, 30 In (423001)
- CARLISLE FOODSERVICE Food Containers w/Lids, 4 qt, Clear, PK3 (11951-307)
- CARLISLE FOODSERVICE Food Crock, 2 Qt Cap, Black, Incl. Coaster (CM103003)
- CARLISLE FOODSERVICE Food Storage Container, 2 qt, Clear (1195007)
- CARLISLE FOODSERVICE Food Crock, 2 Qt Cap, White, Incl. Coaster (CM103002)
- CARLISLE FOODSERVICE StorPlus Storage Container, PK6 (1063102)
- CARLISLE FOODSERVICE Food Storage Container, 6 qt, Clear (1195207)
- CAMBRO Container, Use Lid No. 4UJZ6, PK6 (CA2SFSCW135)
- Carlisle Foodservice Food Containers