Shop All Serving Utensils
Carlisle Foodservice
Spatula w/Plastic Handle, 13.5", Wht, PK6
Mfr # 4035002
Zoro # G3144878
original price:
$314.23
43% off
new price: $177.99
/pk 6, $29.67/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Spatula
Product Information
- Brand Carlisle Foodservice
- MFR # 4035002
- Zoro # G3144878
- UPC # 85404145489
- Country of Origin Mexico
- Category Serving Utensils
Details
Item | Spatula |
Product Type | Spatula |
Description
Spatula, Overall Length 13 1/2 in, Product Type Spatula, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Transformer W/Terms, 115V Ultra (27644.1005)
- FISKARS 3 in. Stainless Steel Produce Knife (340140-1002)
- KNG 2 Pocket Royal Blue Cobbler Apron (1163RBL)
- YUKON GLORY Wooden Trays & Cast Iron Pan Set (YG-663)
- CARLISLE FOODSERVICE Solid Short Handle, 4 oz., Green, PK12 (492808)
- CARLISLE FOODSERVICE Pastry Tong, SS, 8 In, PK12 (607680GR)
- CARLISLE FOODSERVICE Floor Scraper w/Polycarb ThrHdlSckt, PK12 (4161900)
- CARLISLE FOODSERVICE Utility Tong, Red, 11.75 In, PK12 (471205)
- CARLISLE FOODSERVICE Buffet Pasta Fork, Black, 9.5 In, PK12 (435503)
- CARLISLE FOODSERVICE Dual Srfc Poly Flr Scrub, Bristle, Gr, PK12 (40422EC09)
- DEXTER RUSSELL Pierced Vegetable Server 9 In (31434)
- Carlisle Foodservice Serving Utensils