Shop All Brushes
Carlisle Foodservice
Sparta Spectrum 4122000 10 1/2'' White Tank and Kettle Brush with Nylon Bristles
Mfr # 2714122000
Zoro # G611514399
product price: $72.75
/ea
$72.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Carlisle Foodservice
- MFR # 2714122000
- Zoro # G611514399
- Country of Origin United States
- Category Brushes
Description
Make cleaning a breeze with this Carlisle Sparta Spectrum tank and kettle brush. This versatile brush is equipped with a threaded handle hole. This threading is compatible with a wide array of handle lengths to easily reach and clean the bottoms of tanks and kettles sold separately.This brush sports a solid plastic blockhead that is flared to ensure thorough efficient cleaning you can trust. The crimped nylon bristles feature excellent chemical resistance in order to preserve the life quality and color of the brush. It is perfect for use in commercial facilities.Overall Dimensions:Length: 10 1/2''Width: 6''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RMR BRANDS 2-in-1 Glass and Surface Cleaner Plus Repellent, Streak-Free Multi-Surface Treatment 32 Oz (RMRGASC-32oz)
- PURELL Green Certified Advanced Refreshing Foam Hand Sanitizer, For CS8, 1,200 mL, Fragrance-Free, 2PK (7851-02)
- SCOTT Scott Essential Paper Towels, White, 6 PK (KCC01005)
- HTI Deluxe 3/4" Spigot For 5 Gallon Cubes (SPIGOT-3)
- CARLISLE FOODSERVICE Oven/Grill Brush, Scrapr/Flat Stl Bristle, Natural, Hardwood (36372500)
- CARLISLE FOODSERVICE 28 in Sparta® Kettle Valve Brush (4015100)
- CARLISLE FOODSERVICE 4000602 Sparta Spectrum 30'' White Multipurpose Cleaning Brush - 3'' Bristle Diameter (27140006WH)
- CARLISLE FOODSERVICE Polyprop Bowl Mop, 12 in, Package Quantity 100, 100 PK (3623802)
- CARLISLE FOODSERVICE Brush, Counter, White Nylon For - Part# Carl40480Ec02 (CARL40480EC02)
- CARLISLE FOODSERVICE Brush, Cleaning , 8", Blk Handle (3650500)
- SHURHOLD Deck Brush (0970BA)
- Carlisle Foodservice Brushes