Shop All Serving Utensils
Carlisle Foodservice
Solid Spoon, Beige, 8 In, PK12
Mfr # 446006
Zoro # G4404687
product price: $30.99
/pk 12, $2.58/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 0.50 oz
- Utensil Material Polycarbonate
- Utensil Handle Material Polycarbonate
- Dishwasher Safe Yes
- Utensil Length 8 in
Product Information
- Brand Carlisle Foodservice
- MFR # 446006
- Zoro # G4404687
- UPC # 077838836859
- Country of Origin China
- Category Serving Utensils
Dimensions
Utensil Length | 8 in |
Utensil Width | 1 1/4 in |
Details
Item | Serving Spoon |
Serving Utensil Capacity | 0.50 oz |
Utensil Material | Polycarbonate |
Utensil Handle Material | Polycarbonate |
Dishwasher Safe | Yes |
Color | Beige |
Utensil Handle Color | Beige |
NSF Certified | Yes |
Utensil Color | Beige |
Coated Handle | No |
Head Design | Solid |
Product Type | Serving Spoon |
Description
Serving Spoon, Color Beige, Coated Handle No, Head Design Solid, Overall Length 9 in, Material Polycarbonate, Product Type Serving Spoon, Capacity 0.5 fl oz, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANTON TRADING Ascend Oyster Fork, PK 12 (FL130-07)
- DIG Water Timer Digtl3/4X3/4 (BO9D)
- WILBUR CURTIS Bulkhead, Water Fitting (CA101105P)
- GARLAND Pilot Burner - Lp (8100427)
- CARLISLE FOODSERVICE Dvde Glss Rack Ext, 1.78", Blu, 49 Comp, PK6 (RE4914)
- CARLISLE FOODSERVICE Solid Short Handle, 8 oz., Blue, PK12 (493114)
- CARLISLE FOODSERVICE Solid Short Handle, 1.5 oz., Brown, PK12 (492201)
- CARLISLE FOODSERVICE Plastic Handle w/Rnfrcd Tip, 60" L, PK12 (4023200)
- CARLISLE FOODSERVICE Extra Large Sponge, 8-1/4"x4-1/4", PK24 (36550100)
- CARLISLE FOODSERVICE Crmp Polypropylen Sweep w/Brace, 24", PK12 (3621932400)
- CARLISLE FOODSERVICE Buffet Pasta Fork, Black, 9.5 In, PK12 (435503)
- Carlisle Foodservice Serving Utensils