Shop All Serving Utensils
Carlisle Foodservice
Solid Serving Spoon, Black, 11 In, PK12
Mfr # 441003
Zoro # G4404723
product price: $42.79
/pk 12, $3.57/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 1.50 oz
- Utensil Material Polycarbonate
- Utensil Handle Material Polycarbonate
- Dishwasher Safe Yes
- Utensil Length 11 in
Product Information
- Brand Carlisle Foodservice
- MFR # 441003
- Zoro # G4404723
- UPC # 077838836750
- Country of Origin Mexico
- Category Serving Utensils
Dimensions
Utensil Length | 11 in |
Utensil Width | 3 1/4 in |
Details
Item | Serving Spoon |
Serving Utensil Capacity | 1.50 oz |
Utensil Material | Polycarbonate |
Utensil Handle Material | Polycarbonate |
Dishwasher Safe | Yes |
Color | Black |
Utensil Handle Color | Black |
NSF Certified | Yes |
Utensil Color | Black |
Head Design | Solid |
Product Type | Serving Spoon |
Coated Handle | No |
Description
Serving Spoon, Color Black, Coated Handle No, Head Design Solid, Overall Length 11 in, Material Polycarbonate, Product Type Serving Spoon, Capacity 1.5 oz, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Warmer Element (R02.08.102D.00)
- GLOBE Relay (APR-5)
- TURBOCHEF Cooking Basket, Ptfe , Xl Mesh (100021)
- BUNN Pod Holder Assembly WDecal Blk (36717.1002)
- CARLISLE FOODSERVICE Flagged Polyprop Floor Sweep, 18", PK12 (3620481823)
- CARLISLE FOODSERVICE SS Utility Cart, 3 Shelf, 300 lb., 18x27" (UC3031827)
- CARLISLE FOODSERVICE Short Platform Janitorial Cart, Gray (JC1945S23)
- CARLISLE FOODSERVICE Replaceme Bag for Cart, JC1945, Blu (JC194614)
- CARLISLE FOODSERVICE Crmp Polypropylen Sweep w/Brace, 24", PK12 (3621932400)
- CARLISLE FOODSERVICE Glass Rack, 4", 49 Comp, Blu, PK6 (RG4914)
- CARLISLE FOODSERVICE SS Disher Scoop #6, 4.7 oz., White, PK12 (60300-6)
- Carlisle Foodservice Serving Utensils