Shop All Squeegees
Carlisle Foodservice
Solid Rubber Squeegee, 20in, Green, PK6
Mfr # 3656709
Zoro # G3980579
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic Rubber
- Application Excellent for Use on Smooth Surfaces
- Squeegee Frame Material Polypropylene
- Width 20"
Product Information
- Brand Carlisle Foodservice
- MFR # 3656709
- Zoro # G3980579
- UPC # 17183904346
- Country of Origin Belgium
- Category Squeegees
Dimensions
Width | 20" |
Details
Item | Solid Rubber Squeegee,20in,Green,PK6 |
Material | Thermoplastic Rubber |
Application | Excellent for Use on Smooth Surfaces |
Squeegee Frame Material | Polypropylene |
Description
Solid Rubber Squeegee,20in,Green,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HD SAFETY STORE Oil Absorbent Mop Head, PK6 (AB-HD6OIL)
- ZORO SELECT Cotton All-Purpose Terry Cleaning Towels 14" x 17", White, 12/Box, 12PK (51702)
- RUBBERMAID COMMERCIAL Rigid Caster for Ingredient Bin (FG3600L50000)
- ROOTO 64 Oz. 10% Clear Ammonia (2005)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Blk, PK6 (3656803)
- CARLISLE FOODSERVICE Solid Rubber Squeegee, 20in, White, PK6 (3656702)
- CARLISLE FOODSERVICE Dbl Foam Neoprene Floor Squeegee, 24", PK6 (4008200)
- CARLISLE FOODSERVICE Solid Rubber Squeegee, 20in, Red, PK6 (3656705)
- CARLISLE FOODSERVICE Dbl Foam Neoprene Floor Squeegee, 30", PK6 (4008300)
- CARLISLE FOODSERVICE Pro Dbl-Blade Rubber Squeegee, 10", PK12 (4007300)
- SORBO Complete Ultra 45 degrees Squeegee 18 Inch (1374U, 2138)
- Carlisle Foodservice Squeegees