Shop All Squeegees
Carlisle Foodservice
Single Blade Squeegee, 24", Wht, PK6
Mfr # 3656802
Zoro # G3143852
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic Rubber
- Application Smooth Surfaces
- Squeegee Frame Material Polypropylene
- Blade Width 24 in
- Frame Material Polypropylene
Product Information
- Brand Carlisle Foodservice
- MFR # 3656802
- Zoro # G3143852
- UPC # 17183904360
- Country of Origin Canada
- Category Squeegees
Dimensions
Width | 24" |
Blade Width | 24 in |
Frame Width | 1 in |
Details
Item | Squeegee |
Material | Thermoplastic Rubber |
Application | Smooth Surfaces |
Squeegee Frame Material | Polypropylene |
Color | White |
Frame Material | Polypropylene |
Blade Material | Thermoplastic Rubber |
Product Type | Squeegee |
Blade Count | 1 |
Description
Squeegee, Blade Count 1, Blade Width 24 in, Blade Material Thermoplastic Rubber, Product Type Squeegee, Application Smooth Surfaces, Color White, Frame Material Polypropylene, Frame Width 1 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHORE BOY Choreboy Coppr Scrbr 2PK (10811435002159)
- CROCODILE CLOTH Crocodile Cloth Auto, Huge Cloths, PK100 (6930)
- LIBMAN Strip Wet Mop Kit, 8 oz Dry Wt, Quick Change Connection, Cut-End, Green, Synthetic (990)
- BEHRENS Trash Can, 10 gal Capacity, Steel (6210)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Yllw, PK6 (3656804)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Blk, PK6 (3656803)
- CARLISLE FOODSERVICE Solid Rubber Squeegee, 20in, Yellow, PK6 (3656704)
- CARLISLE FOODSERVICE Dbl Foam Squeegee, 18", Red, PK6 (4156705)
- CARLISLE FOODSERVICE Moss Foam Squeegee, 30", Red, PK10 (36693000)
- CARLISLE FOODSERVICE Dbl Foam Neoprene Floor Squeegee, 18", PK6 (4008100)
- TOUGH GUY TOUGH GUY Blue 12" Bench Squeegee (2XKT9)
- Carlisle Foodservice Squeegees