Shop All Squeegees
Carlisle Foodservice
Single Blade Squeegee, 24", Green, PK6
Mfr # 3656809
Zoro # G3143959
product price: $155.99
/pk 6, $26.00/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic Rubber
- Application Excellent for Use on Smooth Surfaces
- Squeegee Frame Material Polypropylene
- Width 24"
Product Information
- Brand Carlisle Foodservice
- MFR # 3656809
- Zoro # G3143959
- UPC # 17183904391
- Country of Origin Canada
- Category Squeegees
Dimensions
Width | 24" |
Details
Item | Single Blade Squeegee,24",Green,Package Quantity 6 |
Material | Thermoplastic Rubber |
Application | Excellent for Use on Smooth Surfaces |
Squeegee Frame Material | Polypropylene |
Description
Single Blade Squeegee,24 In.,Green,Package Quantity 6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Cleaners & Detergents, Aerosol Spray, Original, 12 PK (36241-95029)
- FANTASTIK Cleaners & Detergents, 32 oz. Trigger Spray Bottle, Lemon, 8 PK (308686)
- RUBBERMAID COMMERCIAL 8 gal Rectangular Step Can, Red, 16 1/2 in Dia, Step-On, Plastic (1883564)
- TOUGH GUY 18 in L Dust Mop, Slide On Connection, Cut-End, Gray/White, Cotton, 1TZF2 (1TZF2)
- CARLISLE FOODSERVICE Floor Sweep w/Squeegee, 24", Blu, PK6 (3621962414)
- CARLISLE FOODSERVICE Moss Foam Squeegee, 30", Red, PK10 (36693000)
- CARLISLE FOODSERVICE Dbl Foam Squeegee, 18", Blue, PK6 (4156714)
- CARLISLE FOODSERVICE Solid Rubber Squeegee, 20in, Red, PK6 (3656705)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Blue, PK6 (3656814)
- CARLISLE FOODSERVICE Windshield Washer/Squeegee, 14-7/8", PK12 (36286800)
- VIKAN VIKAN Green 20" Squeegee Head (77532)
- Carlisle Foodservice Squeegees