Shop All Mop Wringers
Carlisle Foodservice
Side Press Mop Bucket and Wringer, Green
Mfr # 3690809
Zoro # G3981601
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wringer Type Side Press
- Capacity 6 1/2 gal
- Anti-Spill No
- Product Type Mop Bucket and Wringer Combination
- Bucket Color Green
Product Information
- Brand Carlisle Foodservice
- MFR # 3690809
- Zoro # G3981601
- UPC # 017183381291
- Country of Origin China
- Category Mop Wringers
Details
Wringer Color | Green |
Wringer Type | Side Press |
Item | Mop Bucket and Wringer |
Capacity | 6 1/2 gal |
Anti-Spill | No |
Product Type | Mop Bucket and Wringer Combination |
Bucket Color | Green |
Wringer Handle Material | Polypropylene |
Description
Mop Bucket and Wringer, Wringer Type Side Press, Capacity 6 1/2 gal, Anti-Spill No, Bucket Color Green, Product Type Mop Bucket and Wringer Combination
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Silicone Soft Scrub - Turquoise (POSY-TQ)
- ADVANTAGE CHEMICALS 1 Gallon Ready-to-Use Oven and Grill Cleaner, 4PK (146OVENCLN)
- KIMBERLY-CLARK PROFESSIONAL Premiere Centerpull Paper Towel, 1 Ply, 250 Sheets, White, 4 PK (01320)
- MILLER MFG Duraflex Flat Back Water Bucket 20 Qt. RED (1124-RE-20QT)
- CARLISLE FOODSERVICE Side Press Mop Bucket and Wringer, Yellow (3690804)
- CARLISLE FOODSERVICE Side Press Mop Bucket and Wringer, Red (3690805)
- CARLISLE FOODSERVICE Mop Bucket and Wringer Combination, Blue, Plastic (3690814)
- CARLISLE FOODSERVICE Mop Bucket Combo Down Press, 35qt (8690414)
- CARLISLE FOODSERVICE Carlisle Commercial Mop Bucket with Side-Press Wringer 26 Quart, Red - (3690805)
- CARLISLE FOODSERVICE Mop Bucket, Side Press Wringer, 26qt, Brown (3690869)
- RUBBERMAID COMMERCIAL 44 qt Side Press Mop Bucket and Wringer Combination, Yellow, Plastic (FG618688YEL)
- Carlisle Foodservice Mop Wringers