Shop All Floor Machine Pads
This Product is Discontinued
Carlisle Foodservice
Scrubbing Rotary Brush, 18 in. Machine (Discontinued)
Mfr # 3616VRD
Zoro # G6103352
Free Shipping & Returns
This Product is Discontinued
Key Features
- Floor Application Cleaning, Scrubbing
- Pad/Brush Shape Round
- Machine Size 18 in
- Pad/Brush Size 16 in
- Bristle Material Nylon
Product Information
- Brand Carlisle Foodservice
- MFR # 3616VRD
- Zoro # G6103352
- UPC # 017183399210
- Country of Origin Mexico
- Category Floor Machine Pads
Dimensions
Machine Size | 18 in |
Pad/Brush Size | 16 in |
Trim Length | 1 in |
Brush Size | 16" |
Bristle Dia. | 0.022 in |
Block Size | 16 in |
Bristle Diameter | 0.02 in |
Details
Floor Application | Cleaning, Scrubbing |
Pad/Brush Shape | Round |
Item | Rotary Brush |
Bristle Material | Nylon |
For Use With | EZ Snap Brush Drivers |
Bristle Color | Red |
Description
Rotary Brush, Bristle Material Nylon, Bristle Color Red, Trim Length 1 in, Block Size 16 in, Bristle Diameter 0.02 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.