Shop All Carts, Caddies & Accessories
Carlisle Foodservice
Roll N Grip Plus Mop & Broom Holder, Light Blue
Mfr # 4073700
Zoro # G408642830
$48.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Overall Length 18 in
- Overall Width 18 in
- Height 1/2 in
Product Information
- Brand Carlisle Foodservice
- MFR # 4073700
- Zoro # G408642830
- UPC # 77838829080
- Country of Origin Taiwan, Province of China
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 18 in |
Overall Width | 18 in |
Height | 1/2 in |
Details
Color | Gray |
Material | Plastic |
Item | Broom/Brush Holder |
Description
Constructed of lightweight, durable ABS and rubber. Rubber grip provides dependable retention of product without marking the surface. Integral fold-up hanging hooks for smaller items. For use in temperatures from -4°F to 176°F -20°C to 80°C. Grips accommodate items from 5/8 - 1-1/4 in diameter 16mm - 32mm and 0.4 - 8-1/4 lbs 0.2 - 3.8 kg. Hanging hooks can hold up to 1-1/2 lbs 0.7 kg each.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEOCHEM Liquid 1 qt Mold Mildew Remover, Bottle, 12 PK (100329-99990-1Q)
- CARLISLE FOODSERVICE 60" Juno Style Wood Handle, 60in, PK12, Wood (362040500)
- WEILER Vortec Pro Wire Scratch Brush, .012 Carbon Steel Fill, 4 x 19 Rows (25201)
- WALEX Walex TOI-1090250 Porta-Pak Holding Tank Deodorizer - Sunglow, 50 Pack (PPSGBG)
- CARLISLE FOODSERVICE Tool Caddy Bag, 32/44 gal Container, PK12 (3691704)
- CARLISLE FOODSERVICE Carlisle Roll 'N Grip™ Holder System, Black, 18", 1 Hook/3 Rollers - 4073100 (4073100)
- STOREX Large Caddy, Assorted, PK6 (00948E06C)
- ROMANOFF Small Utility Caddy, Blue, PK6 (25904)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Blue (10133)
- HASTINGS HOME Hastings Home Yard Tool Corner Storage Rack (784921BEV)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Red (10114)
- Carlisle Foodservice Carts, Caddies & Accessories