Shop All Barware and Beverage Service
Carlisle Foodservice
Pouring Container, 1 Quart Assorted Colors PK12
Mfr # PS602N00
Zoro # G6809144
product price: $57.39
/pk 12, $4.78/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Brown, Green, Orange, Red, White, Yellow
- Includes Caps, Containers
- Product Type Container with Pourer
- Overall Height 6 5/8 in
Product Information
- Brand Carlisle Foodservice
- MFR # PS602N00
- Zoro # G6809144
- UPC # 00077838204436
- Country of Origin Mexico
- Category Barware and Beverage Service
Dimensions
Overall Height | 6 5/8 in |
Overall Diameter | 3 1/2 in |
Overall Length | 3 1/2 in |
Details
Item | Container with Pourer |
Material | Polyethylene |
Color | Brown, Green, Orange, Red, White, Yellow |
Includes | Caps, Containers |
Product Type | Container with Pourer |
Description
Container with Pourer, Product Type Container with Pourer, Color Brown, Green, Orange, Red, White, Yellow, Includes Caps, Containers, Material Polyethylene, Overall Diameter 3 1/2 in, Overall Height 6 5/8 in, Overall Length 3 1/2 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Valve 1/8 Mpt X 1/8 Mpt (G02599-01)
- SHURFLO Shurflo 94-237-00 Model 2088 Repair Parts - Check Valve Kit (94-237-00)
- SCOTSMAN Ice Maker, Half Dice Cube, 300 lb per Day (MC0322SA-1)
- CRESTWARE Cutting Board, 18 in.L, White, Polyethylene (PCB1218)
- CARLISLE FOODSERVICE Portable Bar, Black (755003)
- CARLISLE FOODSERVICE Pourer, Black PK12 (WPM2538)
- CARLISLE FOODSERVICE Pouring Spout, Assorted PK12 (PS103AT00)
- CARLISLE FOODSERVICE Rect Microfiber Squeegee Bucket, PK3 (363301923)
- FINAL TOUCH 3.4 oz Clear Glass Jigger (FTA7035)
- RABBIT WINE POUR/STOPPER 2PK (W6128N)
- FINAL TOUCH 254 oz Clear GlassStainless Steel Aerating Wine Pourer (WDA650)
- Carlisle Foodservice Barware and Beverage Service