Shop All Brushes
Carlisle Foodservice
Polyprop Bowl Mop, 12 in, Package Quantity 100, 100 PK
Mfr # 3623802
Zoro # G3138989
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Product Type Bowl Mop
- NSF Certified No
- Autoclavable No
- Metal Detectable No
Product Information
- Brand Carlisle Foodservice
- MFR # 3623802
- Zoro # G3138989
- UPC # 17183050005
- Country of Origin China
- Category Brushes
Details
Item | Polyprop Bowl Mop,12 in,Package Quantity 100 |
Color | White |
Product Type | Bowl Mop |
NSF Certified | No |
Autoclavable | No |
Metal Detectable | No |
Handle Included | No |
Description
Bowl Mop, Product Type Bowl Mop, Autoclavable No, Handle Included No, Overall Length 12 in, Metal Detectable No, NSF Certified No, FDA Compliant No, Color White, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME CARE LABS The Works Toilet Bowl Cleaner (3313)
- CLOROX 40OZ Pine Sol (97325)
- MILLER MFG Duraflex Pail 8 Qt. TEAL (1126-TE)
- CLAIRE Disinfectant Spray Q - Lemon, 20oz, 12PK (CL1002)
- CARLISLE FOODSERVICE Grill Brush/Scraper, 11.4", Plastic Handle (4067100)
- CARLISLE FOODSERVICE Polypropylene Deck Scrub, Blue, 10in, PK12, Blue, 12 PK (36193P14)
- CARLISLE FOODSERVICE Brush, Tank (30"L, 5"Od) (4000802)
- CARLISLE FOODSERVICE Boot/Shoe Brush, Black (4042403)
- CARLISLE FOODSERVICE Spectrum Boot 'N Shoe Brush 14-3/4in x 16-1/2in Blue (4042414)
- CARLISLE FOODSERVICE Oven/Grill Brush, Scrapr/Flat Stl Bristle, Natural, Hardwood (36372500)
- OSBORN Scratch Brush, 3x7 Rows (0005401300)
- Carlisle Foodservice Brushes