Shop All Food Containers
Carlisle Foodservice
Poly-Tuf Crock w/Lid, 2.7 qt., Clear, PK6
Mfr # 0302GR07
Zoro # G7129604
product price: $89.59
/pk 6, $14.93/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Capacity 2.7 qt
- Product Type Food Crock with Lid
- Overall Height 6 3/4 in
Product Information
- Brand Carlisle Foodservice
- MFR # 0302GR07
- Zoro # G7129604
- UPC # 077838835784
- Country of Origin Mexico
- Category Food Containers
Dimensions
Overall Height | 6 3/4 in |
Inside Diameter | 6 1/2 in |
Details
Color | Clear |
Material | Plastic |
Item | Food Crock with Lid |
Capacity | 2.7 qt |
Product Type | Food Crock with Lid |
Freezer Safe | No |
NSF Certified | Yes |
Dishwasher Safe | Yes |
Oven Safe | No |
Description
Food Crock with Lid, Includes Snap-On Lid, Product Type Food Crock with Lid, Capacity 2.7 qt, Dishwasher Safe Yes, Freezer Safe No, Inside Diameter 6 1/2 in, Material Plastic, NSF Certified Yes, Oven Safe No, Overall Height 6 3/4 in, Color Clear, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Pilot Valve 1/8 Mpt X 3/16 Cc (19193)
- CAMBRO Gasket, 12102 (12102)
- BIZERBA CHEESE-HEAD SCREW M 6X150 (000000057743590000)
- ZORO SELECT Disp Bev Nap, 5 in x , 5 in , PK1000 (020212)
- CARLISLE FOODSERVICE Food Crock, 2 Qt Cap, White, Incl. Coaster (CM103002)
- CARLISLE FOODSERVICE Orange Juice Container (6400-00)
- CARLISLE FOODSERVICE Food Storage Box, 26x18x15, Clear, PK3 (1062407)
- CARLISLE FOODSERVICE Food Storage Container, 6 qt, Clear (1195207)
- CARLISLE FOODSERVICE StorPlus Storage Container, PK6 (1063202)
- CARLISLE FOODSERVICE Food Containers w/Lids, 4 qt, Clear, PK3 (11951-307)
- ARAVEN TRAY RACK 18 FULL SIZE RAILS STAINLESS STEEL (61222)
- Carlisle Foodservice Food Containers