Shop All Food Containers
Carlisle Foodservice
Poly-Tuf Crock w/Lid, 2.7 qt., Black, PK6
Mfr # 0302GR03
Zoro # G6501546
product price: $86.99
/pk 6, $14.50/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Capacity 2.7 qt
- Product Type Food Crock with Lid
- Freezer Safe No
Product Information
- Brand Carlisle Foodservice
- MFR # 0302GR03
- Zoro # G6501546
- UPC # 077838835760
- Country of Origin Mexico
- Category Food Containers
Dimensions
Overall Height | 6 3/4 in |
Inside Diameter | 6 1/2 in |
Details
Color | Black |
Material | Plastic |
Capacity | 2.7 qt |
Item | Food Crock with Lid |
Product Type | Food Crock with Lid |
Freezer Safe | No |
NSF Certified | Yes |
Dishwasher Safe | Yes |
Oven Safe | No |
Description
Food Crock with Lid, Includes Snap-On Lid, Product Type Food Crock with Lid, Capacity 2.7 qt, Dishwasher Safe Yes, Freezer Safe No, Inside Diameter 6 1/2 in, Material Plastic, NSF Certified Yes, Oven Safe No, Overall Height 6 3/4 in, Color Black, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR LCD Digital Food Service Thermometer with -40 to 450 (F) (9836)
- VOLLRATH Cutlery Holder, 4 Compartment (52654)
- GE Rod and Spring Assembly, Green (WH16X10057)
- WHITE HOUSE Regular Applesauce In Cups 4 oz., PK72 (322-1884)
- CARLISLE FOODSERVICE Orange Juice Container (6400-00)
- CARLISLE FOODSERVICE Food Crock, 2 Qt Cap, White, Incl. Coaster (CM103002)
- CARLISLE FOODSERVICE Food Storage Container, 6 qt, Clear (1195207)
- CARLISLE FOODSERVICE Food Storage Container, 2 qt, Clear (1195007)
- CARLISLE FOODSERVICE Food Storage Box, 26x18x15, Clear, PK3 (1062407)
- CARLISLE FOODSERVICE StorPlus Storage Container, PK6 (1063102)
- SOUTHERN CHAMPION Sheet Cake Boxes, 100PK (SCH 1025)
- Carlisle Foodservice Food Containers