Shop All Food Containers
Carlisle Foodservice
Poly-Tuf Crock w/Lid, 1.2 qt., Brown, PK12
Mfr # 0301GR01
Zoro # G7078477
product price: $114.99
/pk 12, $9.58/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Capacity 1.2 qt
- Product Type Food Crock with Lid
- Overall Height 5 1/8 in
- Dishwasher Safe Yes
Product Information
- Brand Carlisle Foodservice
- MFR # 0301GR01
- Zoro # G7078477
- UPC # 077838835715
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Height | 5 1/8 in |
Inside Diameter | 5 in |
Details
Material | Plastic |
Item | Food Crock with Lid |
Capacity | 1.2 qt |
Product Type | Food Crock with Lid |
Dishwasher Safe | Yes |
Oven Safe | No |
NSF Certified | Yes |
Freezer Safe | No |
Description
Food Crock with Lid, Includes Snap-On Lid, Product Type Food Crock with Lid, Capacity 1.2 qt, Dishwasher Safe Yes, Freezer Safe No, Inside Diameter 5 in, Material Plastic, NSF Certified Yes, Oven Safe No, Overall Height 5 1/8 in, Color Brown, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Temp Control (988283)
- BUNN FILTER, AIR (ULTRA-2) for Bunn - Part# BU28122.0000 (BU28122.0000)
- SOUTHBEND Motor, Convection Oven - 208/240V (1194781)
- IDAHOAN FOODS Idahoan Foods Tater Tumbler Appetizer Mix Pouch 32.9 oz., PK4 (2970000390)
- CARLISLE FOODSERVICE Food Crock, 2 Qt Cap, Black, Incl. Coaster (CM103003)
- CARLISLE FOODSERVICE Food Crock, 2 Qt Cap, White, Incl. Coaster (CM103002)
- CARLISLE FOODSERVICE Food Containers w/Lids, 4 qt, Clear, PK3 (11951-307)
- CARLISLE FOODSERVICE StorPlus Storage Container, PK6 (1063202)
- CARLISLE FOODSERVICE Orange Juice Container (6400-00)
- CARLISLE FOODSERVICE Food Storage Container, 6 qt, Clear (1195207)
- WORLD CENTRIC Paper Lids for Bowls, 4.6" Diameter, Kraft, 500PK (BOLPA12K)
- Carlisle Foodservice Food Containers